Check Availability
  • METRO 

    54"W x 21"D Wire Shelf, Stainless Steel Finish, 600 lb. Shelf Capacity, Silver

  • Item # 22A356
  • Mfr. Model # A2154NS
54"W x 21"D Wire Shelf, Stainless Steel Finish, 600 lb. Shelf Capacity, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22A356
Mfr. Model # A2154NS
UNSPSC #56111906
Catalog Page 1251
Shipping Weight 16.5 lbs
Country of Origin Mexico *
Item - Wire Shelves Wire Shelf
Wire Shelving Material Stainless Steel
Overall Depth 21"
Overall Width 54"
Shelf Capacity 600 lb.
Wire Shelf Adjustment Type Quick Adjust Lever
Lip Height 1/4"
Color Silver
Wire Shelving Finish Stainless Steel
For Use With Metro Super Erecta SiteSelect Posts
Standards NSF, ISO 9001-9002
Includes (4) Pairs of Split Sleeves
* This product's country of origin is subject to change

Compliance and Restrictions