Check Availability
  • METRO 

    54"W x 18"D Wire Shelf, Epoxy Finish, 600 lb. Shelf Capacity, Green

  • Item # 22A379
  • Mfr. Model # A1854NK3
54"W x 18"D Wire Shelf, Epoxy Finish, 600 lb. Shelf Capacity, Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features Microban® antimicrobial protection to help keep surfaces cleaner.
Show More Close
 

Technical Specifications

Item # 22A379
Mfr. Model # A1854NK3
UNSPSC #56111906
Catalog Page 1251
Shipping Weight 14.5 lbs
Country of Origin Mexico *
Item - Wire Shelves Wire Shelf
Wire Shelving Material Antimicrobial Steel
Overall Depth 18"
Overall Width 54"
Shelf Capacity 600 lb.
Wire Shelf Adjustment Type Quick Adjust Lever
Lip Height 1/4"
Color Green
Wire Shelving Finish Epoxy
For Use With Metro Super Erecta SiteSelect Posts
Standards NSF, ISO 9001-9002
Includes (4) Pairs of Split Sleeves
* This product's country of origin is subject to change

Welcome Sign In