Check Availability
  • METRO 

    54"L x 24"W x 39"H Chrome Steel Wire Cart, 600 lb. Load Capacity

  • Item # 2KTE4
  • Mfr. Model # 2454.39
54"L x 24"W x 39"H Chrome Steel Wire Cart, 600 lb. Load Capacity
Qty
  • Web Price
    $367.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2KTE4
Mfr. Model # 2454.39
UNSPSC #24101501
Shipping Weight 62.0 lbs
Country of Origin USA *
Item Wire Cart
Shelf Width 24"
Shelf Length 54"
Overall Length 54"
Overall Width 24"
Overall Height 39"
Material Steel
Color Silver
Finish Chrome
Number of Shelves 2
Adjustable Increments 1"
Load Capacity 600 lb.
Caster Type (4) Swivel w/Bumpers
Caster Dia. 5"
Caster Material Rubber
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms