Check Availability
54-7/16" White Wire Shelf Post, Epoxy Finish, Leveling Feet Included: Yes
  • METRO 

    54-7/16" White Wire Shelf Post, Epoxy Finish, Leveling Feet Included: Yes

  • Item # 22A733
  • Mfr. Model # 54PW-2 9995Z-8
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 22A733
Mfr. Model # 54PW-2 9995Z-8
UNSPSC #56111906
Shipping Weight 7.24 lbs
Country of Origin Mexico *
Item Wire Shelf Post
Wire Shelving Material Steel
Post Height 54-7/16"
Post Width 1"
Wire Shelf Adjustment Type Split Sleeve
Leveling Feet Included Yes
Color White
Wire Shelving Finish Epoxy
For Use With Metro Super Erecta Shelving
Standards NSF, ISO 9001-9002

* This product's country of origin is subject to change

Compliance and Restrictions