Check Availability
  • METRO 

    54-7/16" Silver Wire Shelf Post, Stainless Steel Finish, Leveling Feet Included: Yes

  • Item # 22A717
  • Mfr. Model # 54PS-2 9995Z-8
54-7/16" Silver Wire Shelf Post, Stainless Steel Finish, Leveling Feet Included: Yes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

• Sold separately to allow reconfiguration as storage needs change
• Include 8 "S" hooks per pair of Add-On posts
• SiteSelect posts work with both Super Erecta and Super Erecta Adjustable shelves
• NSF Listed
Show More Close
 

Technical Specifications

Item # 22A717
Mfr. Model # 54PS-2 9995Z-8
UNSPSC #56111906
Catalog Page 1250
Shipping Weight 6.5 lbs
Country of Origin USA *
Item Wire Shelf Post
Wire Shelving Material Stainless Steel
Post Height 54-7/16"
Post Width 1"
Wire Shelf Adjustment Type Split Sleeve
Leveling Feet Included Yes
Color Silver
Wire Shelving Finish Stainless Steel
For Use With Metro Super Erecta Shelving
Standards NSF, ISO 9001-9002
* This product's country of origin is subject to change

Compliance and Restrictions