Check Availability
54-7/16" Silver Wire Shelf Post, Chrome Plated Finish, Leveling Feet Included: Yes
  • METRO 

    54-7/16" Silver Wire Shelf Post, Chrome Plated Finish, Leveling Feet Included: Yes

  • Item # 22A708
  • Mfr. Model # 54P-4
Qty
Invalid Quantity
Share This Product Add to List

Product Details

• Sold separately to allow reconfiguration as storage needs change
• Include 8 "S" hooks per pair of Add-On posts
• SiteSelect posts work with both Super Erecta and Super Erecta Adjustable shelves
• NSF Listed
Show More Close
 

Technical Specifications

Item # 22A708
Mfr. Model # 54P-4
UNSPSC #56111906
Catalog Page 1250
Shipping Weight 12.52 lbs
Country of Origin Mexico *
Item Wire Shelf Post
Wire Shelving Material Steel
Post Height 54-7/16"
Post Width 1"
Wire Shelf Adjustment Type Split Sleeve
Leveling Feet Included Yes
Color Silver
Wire Shelving Finish Chrome Plated
For Use With Metro Super Erecta Shelving
Standards NSF, ISO 9001-9002

* This product's country of origin is subject to change

Compliance and Restrictions