Check Availability
  • METRO 

    54-7/16" Green Wire Shelf Post, Epoxy Finish, Leveling Feet Included: Yes

  • Item # 22A740
  • Mfr. Model # 54PK3-4
54-7/16" Green Wire Shelf Post, Epoxy Finish, Leveling Feet Included: Yes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features Microban® antimicrobial protection to help keep surfaces cleaner.
Show More Close
 

Technical Specifications

Item # 22A740
Mfr. Model # 54PK3-4
UNSPSC #56111906
Catalog Page 1250
Shipping Weight 12.44 lbs
Country of Origin Mexico *
Item Wire Shelf Post
Wire Shelving Material Antimicrobial Steel
Post Height 54-7/16"
Post Width 1"
Wire Shelf Adjustment Type Split Sleeve
Leveling Feet Included Yes
Color Green
Wire Shelving Finish Epoxy
For Use With Metro Super Erecta Shelving
Standards NSF, ISO 9001-9002
* This product's country of origin is subject to change

Compliance and Restrictions