Check Availability
  • METRO 

    54-7/16" Copper Hammertone Wire Shelf Post, Epoxy Finish, Leveling Feet Included: Yes

  • Item # 22A773
  • Mfr. Model # 54P-DCH-2 9995Z-8
54-7/16" Copper Hammertone Wire Shelf Post, Epoxy Finish, Leveling Feet Included: Yes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22A773
Mfr. Model # 54P-DCH-2 9995Z-8
UNSPSC #56111906
Shipping Weight 6.44 lbs
Country of Origin Mexico *
Item Wire Shelf Post
Wire Shelving Material Steel
Post Height 54-7/16"
Post Width 1"
Wire Shelf Adjustment Type Split Sleeve
Leveling Feet Included Yes
Color Copper Hammertone
Wire Shelving Finish Epoxy
For Use With Metro Super Erecta Shelving
Standards NSF, ISO 9001-9002
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close