Check Availability
  • METRO 

    54-7/16" Black Wire Shelf Post, Epoxy Finish, Leveling Feet Included: Yes

  • Item # 22A724
  • Mfr. Model # 54PBL-4
54-7/16" Black Wire Shelf Post, Epoxy Finish, Leveling Feet Included: Yes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22A724
Mfr. Model # 54PBL-4
UNSPSC #56111906
Shipping Weight 14.0 lbs
Country of Origin Mexico *
Item Wire Shelf Post
Wire Shelving Material Steel
Post Height 54-7/16"
Post Width 1"
Wire Shelf Adjustment Type Split Sleeve
Leveling Feet Included Yes
Color Black
Wire Shelving Finish Epoxy
For Use With Metro Super Erecta Shelving
Standards NSF, ISO 9001-9002
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close