Check Availability
  • METRO 

    53-13/16" Copper Hammertone Wire Shelf Post, Epoxy Finish, Leveling Feet Included: No

  • Item # 20W808
  • Mfr. Model # 54UP-DCH
53-13/16" Copper Hammertone Wire Shelf Post, Epoxy Finish, Leveling Feet Included: No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20W808
Mfr. Model # 54UP-DCH
UNSPSC #24102004
Shipping Weight 3.1 lbs
Country of Origin Mexico *
Item Wire Shelf Post
Wire Shelving Material Steel
Post Height 53-13/16"
Post Width 1"
Wire Shelf Adjustment Type Split Sleeve
Leveling Feet Included No
Color Copper Hammertone
Wire Shelving Finish Epoxy
For Use With Metro Super Erecta Shelving
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close