Check Availability
  • METRO 

    48"W x 18"D Slanted Wire Shelf, Chrome Plated Finish, 200 lb. Shelf Capacity, Silver

  • Item # 9MFT1
  • Mfr. Model # 1848DNC-1PK
48"W x 18"D Slanted Wire Shelf, Chrome Plated Finish, 200 lb. Shelf Capacity, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9MFT1
Mfr. Model # 1848DNC-1PK
UNSPSC #24102004
Shipping Weight 8.0 lbs
Country of Origin USA *
Item - Wire Shelves Slanted Wire Shelf
Wire Shelving Material Steel
Overall Depth 18"
Overall Width 48"
Shelf Capacity 200 lb.
Wire Shelf Adjustment Type Split Sleeve
Lip Height 1/4"
Color Silver
Wire Shelving Finish Chrome Plated
For Use With Metro Super Erecta SiteSelect Posts
* This product's country of origin is subject to change

Compliance and Restrictions