Check Availability
  • METRO 

    48"L x 24"W x 39"H Chrome Steel Wire Cart, 600 lb. Load Capacity

  • Item # 4W651
  • Mfr. Model # 4W651
48"L x 24"W x 39"H Chrome Steel Wire Cart, 600 lb. Load Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4W651
Mfr. Model # 4W651
UNSPSC #24101506
Shipping Weight 50.0 lbs
Country of Origin Mexico *
Item Wire Cart
Shelf Width 24"
Shelf Length 48"
Overall Length 48"
Overall Width 24"
Overall Height 39"
Material Steel
Color Silver
Finish Chrome
Number of Shelves 2
Lip Height 1/4"
Adjustable Increments 1"
Load Capacity 600 lb.
Caster Type (4) Swivel w/Bumpers
Caster Dia. 5"
Caster Material Rubber
* This product's country of origin is subject to change

Welcome Sign In