Check Availability
  • METRO 

    38"L x 21"W x 38"H SS and Chrome Wire Utility Cart, 375 lb. Load Capacity

  • Item # 20W638
  • Mfr. Model # MW404
38"L x 21"W x 38"H SS and Chrome Wire Utility Cart, 375 lb. Load Capacity
Qty
  • Web Price
    $592.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20W638
Mfr. Model # MW404
UNSPSC #24101501
Shipping Weight 73.06 lbs
Country of Origin USA *
Item Utility Cart
Shelf Width 21"
Shelf Length 36"
Overall Length 38"
Overall Width 21"
Overall Height 38"
Material Wire
Color Silver
Finish SS and Chrome
Number of Shelves 3
Adjustable Increments 1"
Load Capacity 375 lb.
Caster Type (4) Swivel
Caster Dia. 5"
Caster Material Rubber
Includes 3 Shelves, 1 Solid SS & 2 Wire Chrome and Donut Bumpers
* This product's country of origin is subject to change

Welcome Sign In