Check Availability
  • METRO 

    36"W x 24"D Wire Shelf, Chrome Plated Finish, 800 lb. Shelf Capacity, Silver

  • Item # 4UX21
  • Mfr. Model # A2436NC-5
36"W x 24"D Wire Shelf, Chrome Plated Finish, 800 lb. Shelf Capacity, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4UX21
Mfr. Model # A2436NC-5
UNSPSC #24102004
Shipping Weight 60.0 lbs
Country of Origin Mexico *
Item - Wire Shelves Wire Shelf
Wire Shelving Material Steel
Overall Depth 24"
Overall Width 36"
Shelf Capacity 800 lb.
Wire Shelf Adjustment Type Quick Adjust Lever
Lip Height 1/4"
Color Silver
Wire Shelving Finish Chrome Plated
For Use With Metro Super Erecta SiteSelect Posts
Standards NSF, ISO 9001-9002
* This product's country of origin is subject to change

Compliance and Restrictions