Check Availability
  • METRO 

    36"W x 21"D Wire Shelf, Epoxy Finish, 800 lb. Shelf Capacity, Green

  • Item # 21Z767
  • Mfr. Model # A2136NK3-4
36"W x 21"D Wire Shelf, Epoxy Finish, 800 lb. Shelf Capacity, Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features Microban® antimicrobial protection to help keep surfaces cleaner.
Show More Close
 

Technical Specifications

Item # 21Z767
Mfr. Model # A2136NK3-4
UNSPSC #56111906
Catalog Page 1251
Shipping Weight 43.0 lbs
Country of Origin Mexico *
Item - Wire Shelves Wire Shelf
Wire Shelving Material Antimicrobial Steel
Overall Depth 21"
Overall Width 36"
Shelf Capacity 800 lb.
Wire Shelf Adjustment Type Quick Adjust Lever
Lip Height 1/4"
Color Green
Wire Shelving Finish Epoxy
For Use With Metro Super Erecta SiteSelect Posts
Standards NSF, ISO 9001-9002
Includes (16) Pairs of Split Sleeves
* This product's country of origin is subject to change

Compliance and Restrictions