Check Availability
  • METRO 

    36"W x 18"D Wire Shelf, Epoxy Finish, 800 lb. Shelf Capacity, Green

  • Item # 5JNZ5
  • Mfr. Model # A1836NK3
36"W x 18"D Wire Shelf, Epoxy Finish, 800 lb. Shelf Capacity, Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features Microban® antimicrobial protection to help keep surfaces cleaner.
Show More Close
 

Technical Specifications

Item # 5JNZ5
Mfr. Model # A1836NK3
UNSPSC #56111906
Shipping Weight 50.0 lbs
Country of Origin Mexico *
Item - Wire Shelves Wire Shelf
Wire Shelving Material Antimicrobial Steel
Overall Depth 18"
Overall Width 36"
Shelf Capacity 800 lb.
Wire Shelf Adjustment Type Quick Adjust Lever
Lip Height 1/4"
Color Green
Wire Shelving Finish Epoxy
For Use With Metro Super Erecta SiteSelect Posts
Standards NSF, ISO 9001-9002
* This product's country of origin is subject to change

Compliance and Restrictions