Check Availability
  • METRO 

    36"W x 18"D Wire Shelf, Stainless Steel Finish, 800 lb. Shelf Capacity, Silver

  • Item # 1BBZ8
  • Mfr. Model # A1836NS
36"W x 18"D Wire Shelf, Stainless Steel Finish, 800 lb. Shelf Capacity, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1BBZ8
Mfr. Model # A1836NS
UNSPSC #24102004
Shipping Weight 44.0 lbs
Country of Origin Mexico *
Item - Wire Shelves Wire Shelf
Wire Shelving Material Stainless Steel
Overall Depth 18"
Overall Width 36"
Shelf Capacity 800 lb.
Wire Shelf Adjustment Type Quick Adjust Lever
Lip Height 1/4"
Color Silver
Wire Shelving Finish Stainless Steel
For Use With Metro Super Erecta SiteSelect Posts
Standards NSF, ISO 9001-9002
Includes Plastic Wedges, Sleeves
* This product's country of origin is subject to change

Compliance and Restrictions