Check Availability
  • METRO 

    36"L x 24"W x 39"H Brite Steel Wire Cart, 900 lb. Load Capacity

  • Item # 3JHN7
  • Mfr. Model # 65119-IP
36"L x 24"W x 39"H Brite Steel Wire Cart, 900 lb. Load Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3JHN7
Mfr. Model # 65119-IP
UNSPSC #24101501
Shipping Weight 39.0 lbs
Country of Origin USA *
Item Wire Cart
Shelf Width 24"
Shelf Length 36"
Overall Length 36"
Overall Width 24"
Overall Height 39"
Material Steel
Color Silver
Finish Brite
Number of Shelves 2
Adjustable Increments 1"
Load Capacity 900 lb.
Caster Type (4) Swivel
Caster Dia. 5"
Caster Material Rubber
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms