Check Availability
  • METRO 

    24"D x 22-1/2"W x 38"H Steel Isolation Medical Cart

  • Item # 24X120
  • Mfr. Model # MBX3110ISO
24"D x 22-1/2"W x 38"H Steel Isolation Medical Cart
Qty
  • Web Price
    $2,385.48 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24X120
Mfr. Model # MBX3110ISO
UNSPSC #42192404
Shipping Weight 178.0 lbs
Country of Origin USA *
Item Isolation Medical Cart
Cabinet Color Light Taupe
Drawer Color Yellow
Drawer Pull Color Light Taupe
Overall Height 38"
Overall Width 22-1/2"
Overall Depth 24"
Material Steel
Number of Drawers 5
Number of Shelves 0
Caster Type (2) Swivel With Brake & (2) Swivel With Lock
Caster Material Polymer
Includes Top Rail, Glove Box Holder and Coat Rack
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms