Check Availability
  • METRO 

    24-7/8"D x 23"W x 41-3/4"H Polymer Dressing Medical Cart

  • Item # 6EJF5
  • Mfr. Model # SXRSDRS
24-7/8"D x 23"W x 41-3/4"H Polymer Dressing Medical Cart
Qty
  • Web Price
    $2,527.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6EJF5
Mfr. Model # SXRSDRS
UNSPSC #24101501
Shipping Weight 184.0 lbs
Country of Origin USA *
Item Dressing Medical Cart
Cabinet Color Light Taupe
Drawer Color Light Taupe
Drawer Pull Color Taupe
Overall Height 41-3/4"
Overall Width 23"
Overall Depth 24-7/8"
Material Polymer
Number of Drawers (3) 3"H, (2) 6"H, (1) 9"H
Number of Shelves 6
Caster Type 4 Swivel
Caster Material Polyurethane
Includes (4) Long Dividers, and (12) Short Dividers
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms