Check Availability
  • METRO 

    22-3/8"D x 32-1/4"W x 69-15/16"H Polymer Casting Cart

  • Item # 24X116
  • Mfr. Model # FLCAST
22-3/8"D x 32-1/4"W x 69-15/16"H Polymer Casting Cart
Qty
  • Web Price
    $3,611.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features Microban® antimicrobial protection to help keep surfaces cleaner.
Show More Close
 

Technical Specifications

Item # 24X116
Mfr. Model # FLCAST
UNSPSC #42192404
Shipping Weight 180.0 lbs
Country of Origin USA *
Item Casting Cart
Cabinet Color Light Taupe
Drawer Color Light Taupe
Drawer Pull Color Orange
Overall Height 69-15/16"
Overall Width 32-1/4"
Overall Depth 22-3/8"
Material Polymer
Number of Drawers 6
Number of Dividers 15
Caster Type (2) Swivel With Brake & (2) Swivel With Lock
Caster Material Polymer
Includes Passive Locking, (4) Non-Locking Side Bins, Wastebasket & Holder, Pullout Side Shelf and Overbridge With 2 Shelves
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms