Check Availability
  • METERMAN 

    Mechanical Measuring Wheel, Indoor, 6-9/32" Cir. Single Wheel, 2" Dia., Polyvinyl Tread

  • Item # 9LJJ0
  • Mfr. Model # ML6
Mechanical Measuring Wheel, Indoor, 6-9/32" Cir. Single Wheel, 2" Dia., Polyvinyl Tread
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9LJJ0
Mfr. Model # ML6
UNSPSC #41111616
Shipping Weight 0.8 lbs
Country of Origin South Korea *
Measuring Wheel Item Mechanical Measuring Wheel
Item Measuring Wheel
Indoor/Outdoor Indoor
Measuring Wheel Type Single Wheel
Wheel Circumference 6-9/32"
Wheel Dia. 2"
Wheel Rim Material ABS
Tread Material Polyvinyl
Maximum Measuring Distance - Measuring Wheels 10,000 ft.
Measuring Wheel Function Measures In Feet, Inches
Measuring Units ft., in.
Foldable No
Spoked or Solid Wheel Solid
Features 5 Digit Counter, Gear Driven
Application Interior Decorators, Homeowners, Indoor Contractors, Home Appraisals and Insurance Adjusters
* This product's country of origin is subject to change

Compliance and Restrictions