Check Availability
Soldering and Rework System, 80 Watts
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45LR45
Mfr. Model # MX-5210
UNSPSC #23171530
Shipping Weight 12.885 lbs
Country of Origin China *
Item Soldering and Rework System
Watts 80
Voltage 100 to 240VAC
Application Soldering
Features Can Be Operated with Two Hand-Pieces Dynamically Sharing The 80 Watts Output Power Based On Demand Adding Even More Application Flexibility and Speed
Standards cTUVus, CE
Includes MX-PS5200 Power Supply, MX-H1-AV Hand-piece, MX-W1AV Workstand
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In