Check Availability
Soldering Iron; For STTC, SMTC Cartridges
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45LR41
Mfr. Model # MX-H1-AV
UNSPSC #23171507
Shipping Weight 0.395 lbs
Country of Origin China *
Item Soldering Iron
Watts 80
Temp. (F) 50 Degrees to 104 Degrees
Design MX Series
Features Touch-Up Soldering, Surface Mount Device Rework, Pad Clean-up
Handle Steel/Plastic
Includes (2) Grips, Cartridge Removal Pad
Standards CE
Tip MX Series
For Use With STTC, SMTC Cartridges
Application Soldering
Fits With MX-500, MX-5000, MX-5200 Soldering Stations
Finish Black/Silver
Cord Yes
Display No
Series MX
Grip Yes
Voltage 110
Heat Shield No
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In