Check Availability
Desoldering System,  80 W,  100 to 240 VAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45LR47
Mfr. Model # MX-5250
UNSPSC #23171530
Shipping Weight 22.0 lbs
Country of Origin China *
Item Desoldering System
Watts 80
Voltage 100 to 240VAC
Application Soldering
Features Can Be Operated with Two Hand-Pieces Dynamically Sharing The 80 Watts Output Power Based On Demand Adding Even More Application Flexibility and Speed
Standards cTUVus, CE
Includes MX-PS5200 Power Supply, MX-DS1 Desoldering Gun Hand-piece, MX-W5DS Workstand
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In