Check Availability
  • METALUX 

    T8 Architectural Archos Retrofit,4Ft,32W

  • Item # 22D064
  • Mfr. Model # ART-2ARC-232-UNV-HB81H-U
T8 Architectural Archos Retrofit,4Ft,32W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22D064
Mfr. Model # ART-2ARC-232-UNV-HB81H-U
UNSPSC #45121614
Shipping Weight 18.0 lbs
Country of Origin Mexico *
Item Retrofit Kit
Type T8 Architectural Archos
Construction Material Steel and Aluminum
Socket Type Shunted T8 Skts
For Use With Troffer or Parabolics
Length 48"
Width 24"
Package Quantity 1
Fixture Size 2 X 4
Fixtures Per Kit 1
Kit Contents (2) Socket Brackets W Pre-installed and Wired Sockets, 2X4 Dual Lens Architectural Door and White Reflector,Hardware is Captive and Installed on Brackets,Disconnect
Number of Lamps 0
Recommended Ballast @ 120/277V CEE Listed Ballast installed
Recommended Ballast @ 120V CEE Listed Ballast installed
Recommended Ballast @ 277V CEE Listed Ballast installed
Recommended Lamp 4FT T8 32W or Energy Saving Fluorescent Lamps
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms