This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • METALTECH 

    Scaffold Guardrails System, 110" Overall Height, 1000 lb. Load Capacity

  • Item # 20TN23
  • Mfr. Model # I-CISCGR
Scaffold Guardrails System, 110" Overall Height, 1000 lb. Load Capacity

See alternate products available online.

Product Details

Guardrail is quick and easy to assemble, so you can waste no time in boosting you safety when working on scaffolding.
Show More Close
 

Technical Specifications

Item # 20TN23
Mfr. Model # I-CISCGR
UNSPSC #30191502
Shipping Weight 205.0 lbs
Country of Origin China *
Item Scaffold Guardrails System
Load Capacity 1000 lb.
Overall Height 110"
Material Steel
Finish Powder Coated
Standards ANSI A10.8
Includes (2) Guardrails with Gates, (4) Locking Pins
* This product's country of origin is subject to change

Welcome Sign In