Check Availability
  • METALTECH 

    Outrigger Kit, 25-5/16" Overall Height, 3-1/2" Overall Width, 17-1/2" Overall Length

  • Item # 38HT55
  • Mfr. Model # I-BMSO4
Outrigger Kit, 25-5/16" Overall Height, 3-1/2" Overall Width, 17-1/2" Overall Length Outrigger Kit,17-1/2 in.L,Steel,Plastic Outrigger Kit,17-1/2 in.L,Steel,Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38HT55
Mfr. Model # I-BMSO4
UNSPSC #30191502
Shipping Weight 49.1 lbs
Country of Origin China *
Item Outrigger Kit
Overall Length 17-1/2"
Overall Width 3-1/2"
Overall Height 25-5/16"
Number of Sides 0
Material Steel/Plastic
Finish Red Enamel
For Use With Mfr. No. I-BMSS
Includes (4) Outriggers, (4) Casters, (8) Locking Pins
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms