Check Availability
  • METALTECH 

    Levelling Jack Hollow, 28-1/4" Overall Height, 2-1/4" Overall Width, 9-1/2" Overall Length

  • Item # 38HT84
  • Mfr. Model # M-MBSJS24H
Levelling Jack Hollow, 28-1/4" Overall Height, 2-1/4" Overall Width, 9-1/2" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38HT84
Mfr. Model # M-MBSJS24H
UNSPSC #30191502
Shipping Weight 7.0 lbs
Country of Origin China *
Item Levelling Jack Hollow
Overall Length 9-1/2"
Overall Width 2-1/4"
Overall Height 28-1/4"
Number of Sides 0
Material Steel
Finish Galvanized
For Use With Exterior Scaffolding
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms