Check Availability
  • METALTECH 

    Guardrail Scaffold, Steel, Aluminum, Wood, 3 ft. 6" Overall Height, 2000 lb. Load Capacity

  • Item # 38HT82
  • Mfr. Model # I-BMSGR
Guardrail Scaffold, Steel, Aluminum, Wood, 3 ft. 6" Overall Height, 2000 lb. Load Capacity Guardrail Scaffold,Steel
Qty
  • Web Price
    $282.22 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38HT82
Mfr. Model # I-BMSGR
UNSPSC #30191502
Shipping Weight 55.5 lbs
Country of Origin China *
Item Guardrail Scaffold
Overall Depth 29-1/4"
Overall Width 69"
Overall Height 3 ft. 6"
Load Capacity 2000 lb.
Material Steel, Aluminum, Wood
Finish Enamel
Standards ANSI, CSA, OSHA
Includes (2) Side Rails, (2) End Gates, (4) Lock Nuts, (4) Locking Toggle Pins
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms