This item has been discontinued.  For alternate products call 1-800-217-6872.

  • METALTECH 

    Panel, Material: Welded Steel, Overall Height: 3 ft. 6", Overall Width: 7 ft. 2"

  • Item # 29RK27
  • Mfr. Model # CT-SECGARDGV
Panel, Material: Welded Steel, Overall Height: 3 ft. 6", Overall Width: 7 ft. 2"

Technical Specifications

Item # 29RK27
Mfr. Model # CT-SECGARDGV
UNSPSC #56101510
Shipping Weight 36.0 lbs
Country of Origin China *
Item Panel
Wire Room Components Wire Partition Panels
Overall Width 7 ft. 2"
Overall Height 3 ft. 6"
Function Crowd Control, Fence
Gauge 6 ga.
Material Welded Steel
Finish Galvanized
Color Gray
For Use With Mfr. No. CT-TFBPG, CT-TFBPGSP, CT-SECBPFGV
Standards OSHA, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.