This item has been discontinued.  For alternate products call 1-800-217-6872.

  • METALTECH 

    Panel, Material: Welded Steel, Overall Height: 8 ft., Overall Width: 8 ft.

  • Item # 29RK24
  • Mfr. Model # CT-TFP9696HS
Panel, Material: Welded Steel, Overall Height: 8 ft., Overall Width: 8 ft.

Product Details

Easy-to-install system can be set up by just 1 person using double clamps or hook attachments. Ideal for securing job sites or perimeter. 2” x 6” mesh openings.
Show More Close
 

Technical Specifications

Item # 29RK24
Mfr. Model # CT-TFP9696HS
UNSPSC #56101510
Catalog Page 1134
Shipping Weight 64.5 lbs
Country of Origin Canada *
Item Panel
Wire Room Components Wire Partition Panels
Overall Width 8 ft.
Overall Height 8 ft.
Function Fence
Gauge 6 ga.
Material Welded Steel
Finish Galvanized
Color Gray
For Use With Mfr. No. CT-TFBPG, CT-TFBPGSP, CT-STABILGV, CT-STABILSP, CT-TFDCGK, CT-TFDCGKSP
Standards OSHA, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.