This item has been discontinued.  For alternate products call 1-800-217-6872.

  • METALTECH 

    Hinged Door, Material: Welded Steel, Overall Height: 7 ft., Overall Width: 4 ft.

  • Item # 29RK31
  • Mfr. Model # CT-TAGK
Hinged Door, Material: Welded Steel, Overall Height: 7 ft., Overall Width: 4 ft.

Technical Specifications

Item # 29RK31
Mfr. Model # CT-TAGK
UNSPSC #56101510
Catalog Page 1134
Shipping Weight 113.0 lbs
Country of Origin China *
Item Hinged Door
Wire Room Components Wire Partition Doors
Overall Width 4 ft.
Overall Height 7 ft.
Door Width 3 ft. 7-1/4"
Door Height 6 ft. 9-5/8"
Function Fence Accessory
Gauge 6 ga.
Material Welded Steel
Finish Galvanized
Color Gray
For Use With Mfr. No. CT-TAGT
Standards OSHA, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.