Check Availability
  • METAL RESCUE 

    Rust Remover, 55 gal. Drum, Unscented Liquid, Ready to Use, 1 EA

  • Item # 20FX74
  • Mfr. Model # METALRESCUE55GAL
Rust Remover, 55 gal. Drum, Unscented Liquid, Ready to Use, 1 EA Rust Remover,Drum,55 gal. Rust Remover,Drum,55 gal.
Qty
  • Web Price
    $1,344.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20FX74
Mfr. Model # METALRESCUE55GAL
UNSPSC #15121803
Shipping Weight 552.0 lbs
Country of Origin USA *
Cleaner Chemical Product Grouping Etchants, Rust and Lime Removers
Item - Etchants, Rust and Lime Removers Rust Remover
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Type Drum
Cleaner Container Size 55 gal.
Fragrance Unscented
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Application Method Bath,Soak
Coverage Varies
Color Clear
Application Temperature 68 Degrees F or Above
Features Water Based, No Acids, No Caustics, No Health Risks, Non Toxic, Safe on Skin, Reusable
VOC Content 0%
Item Rust Remover
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms