Check Availability
  • METAL DEFENDER 

    Metal Detector,Walk-Through,33 Zone

  • Item # 48WK72
  • Mfr. Model # MD-33
Metal Detector,Walk-Through,33 Zone Metal Detector,Walk-Through,33 Zone Metal Detector,Walk-Through,33 Zone Metal Detector,Walk-Through,33 Zone
Qty
  • Web Price
    $3,036.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Metal defender MD-33 features 255 programmable sensitivities per zone, so you can detect metals for security or loss prevention purposes. Each zone is capable of precisely identifying target locations, from head to toe. Prevent interference with 11 adjustable frequencies. Easy to assemble, taking an average time of 15 min. Detector is tamper proof with changeable password protection, and water resistant. Includes an optional backup battery, free lifetime phone support, and a remote control.
Show More Close
 

Technical Specifications

Item # 48WK72
Mfr. Model # MD-33
UNSPSC #41111903
Shipping Weight 180.0 lbs
Country of Origin China *
Item Metal Detector
Type Walk-Through
Material ABS Plastic
Inside Length (In.) 32
Inside Height (In.) 78-3/4
Inside Depth (In.) 28-3/4
Exterior Length (In.) 37
Exterior Height (In.) 87-29/32
Exterior Depth (In.) 28-3/4
Weight (Lbs.) 180
Outranging Power 85 to 264VAC
Audio Alarm Volume Adjustable
Operating Frequency (Hz) 47.5 to 60 Hz
Max. Operating Temp. -5 Degrees to 122 Degrees F
Scans Full Body
Coating Gray
Indicator LED
Max. No. Zones 33
Standards DHS Safety Act, CE, FCC, ROHS, IEC, ICNIRP, IEEE
For Use With Security
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions