Check Availability
  • METACAULK 

    Firestop Putty, 18 cu. in. Bag, Up to 3 hr. Fire Rating, Red

  • Item # 49ZY44
  • Mfr. Model # 66345
Firestop Putty, 18 cu. in. Bag, Up to 3 hr. Fire Rating, Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49ZY44
Mfr. Model # 66345
UNSPSC #46191503
Shipping Weight 1.04 lbs
Country of Origin USA *
Firestop Item Firestop Putty
Color Red
Container Type Bag
Size 18 cu. in.
Fire Rating Up to 3 hr.
Firestop Application Electrical Box
Application Method Hand
Material Putty
Standards ASTM E814, UL 1479, ULC/CAN4-S115-M
Item Fire Barrier Putty
* This product's country of origin is subject to change

Alternate Search Terms