Check Availability
  • METACAULK 

    Beige Caulk, Acrylic, 20.2 oz. Sausage Pack

  • Item # 49ZY68
  • Mfr. Model # 66652
Beige Caulk, Acrylic, 20.2 oz. Sausage Pack
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Metacaulk® Rectorseal® Smoke and Acoustic Sealant is designed to provide a seal for membrane openings, penetrations, and static or dynamic joints in smoke- or sound-rated assemblies. This sealant provides ideal sound attenuation characteristics in accordance with ASTM E90
Show More Close
 

Technical Specifications

Item # 49ZY68
Mfr. Model # 66652
UNSPSC #31201606
Shipping Weight 1.68 lbs
Country of Origin USA *
Item Caulk
Adhesive Grouping Caulk
For Use On Concrete, Masonry
Sealant Base Acrylic
Sealant Color Family Tans
Color Beige
Sealant Container Sausage Pack
Size 20.2 oz.
Sealant Properties Crack-Proof, Flexible, Mold/Mildew Resistant, Shrink-Proof, Waterproof
Begins to Harden 30 min.
Performance Temp. Range -20 Degrees to 180 Degrees F
Application Temp. Range 35 Degrees to 100 Degrees F
Specific Gravity 1.1
Flash Point Not Specified
Dry Time 2 hr.
VOC 1g/L
For Use With Standard Caulk Gun
Application Construction
Meets ASTM E84, E90, E1377, UL 1479, 2079
* This product's country of origin is subject to change