Check Availability
  • METABO 

    Ultra-M Li-Ion 3/8" Cordless Drill, Bare Tool

  • Item # 53YZ51
  • Mfr. Model # BE 18 LTX 6 bare
Ultra-M Li-Ion 3/8" Cordless Drill, Bare Tool Cordless Drill,18.0V,8-1/4" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 53YZ51
Mfr. Model # BE 18 LTX 6 bare
UNSPSC #27112703
Shipping Weight 4.64 lbs
Country of Origin Germany *
Item Cordless Drill
Voltage 18.0
Battery Included / Bare Tool Bare Tool
Cordless Tool Battery Type Li-Ion
Brushless Motor No
Number of Batteries 0
Series Ultra-M
No Load RPM 0 to 4000
Chuck Size 3/8"
Max. Power Not Specified
Max. Torque 35 in.-lb.
Battery Included No
Corded/Cordless Cordless
Transmission 1-Speed
Handle Type Pistol Grip
Battery Pack Replacement 48UT60
Chuck Keyless
Tool Length 8-1/4"
Tool Weight 3.05 lb.
Includes Futuro Plus Keyless Chuck with Metal Sleeve, Open-End Wrench
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.