Check Availability
  • METABO 

    Ultra-M Li-Ion 1/2" Cordless Drill/Driver, Bare Tool

  • Item # 53YZ50
  • Mfr. Model # BS 18 LTX-3 BL I Quick bare
Ultra-M Li-Ion 1/2" Cordless Drill/Driver, Bare Tool Cordless Drill/Driver,18.0V,8-13/32" L Cordless Drill/Driver,18.0V,8-13/32" L Cordless Drill/Driver,18.0V,8-13/32" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 53YZ50
Mfr. Model # BS 18 LTX-3 BL I Quick bare
UNSPSC #27112703
Shipping Weight 5.66 lbs
Country of Origin Germany *
Item Cordless Drill/Driver
Voltage 18.0
Battery Included / Bare Tool Bare Tool
Cordless Tool Battery Type Li-Ion
Brushless Motor Yes
Number of Batteries 0
Series Ultra-M
No Load RPM 0 to 600/0 to 2050/0 to 3800
Chuck Size 1/2"
Max. Power Not Specified
Max. Torque 1300 in.-lb.
Battery Included No
Corded/Cordless Cordless
Transmission 3-Speed
Clutch Style Electronic
Handle Type Pistol Grip
Battery Pack Replacement 45KC03
Chuck Keyless
Tool Length 8-13/32"
Tool Weight 3.5 lb.
Includes Quick Change Keyless Chuck, Belt Hook, Side Handle
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.