Check Availability
  • METABO 

    Ultra-M Li-Ion 1/2" Cordless Drill/Driver Kit, Battery Included

  • Item # 53YZ45
  • Mfr. Model # BS 18 LT BL 2.0Ah
Ultra-M Li-Ion 1/2" Cordless Drill/Driver Kit, Battery Included
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 53YZ45
Mfr. Model # BS 18 LT BL 2.0Ah
UNSPSC #27112703
Shipping Weight 8.33 lbs
Country of Origin Germany *
Item Cordless Drill/Driver Kit
Voltage 18.0
Battery Included / Bare Tool Battery Included
Battery Capacity 2.0Ah
Cordless Tool Battery Type Li-Ion
Brushless Motor Yes
Number of Batteries 2
Series Ultra-M
No Load RPM 0 to 600/0 to 2100
Chuck Size 1/2"
Max. Power Not Specified
Max. Torque 531 in.-lb.
Battery Included (2) 48UT60
Corded/Cordless Cordless
Transmission 2-Speed
Clutch Style Adjustable
Handle Type Pistol Grip
Battery Pack Replacement 48UT60
Chuck Keyless
Tool Length 7"
Tool Weight 3.3 lb.
Includes Keyless Chuck, Belt Hook with Bit Holder, (2) Batteries, Charger, Plastic Carrying Case
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.