Check Availability
  • METABO 

    Angle Grinder, 4-1/2" Wheel Dia., 8 Amps, 120VAC, 10,500 No Load RPM, Paddle Switch

  • Item # 49WM34
  • Mfr. Model # WP 9-115 Quick
Angle Grinder, 4-1/2" Wheel Dia., 8 Amps, 120VAC, 10,500 No Load RPM, Paddle Switch
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

4-1/2" Angle Grinder from Metabo® is compact with small handle circumference for increased comfort. Features M-Quick System for tool-free disc change at the touch of a button utilizing a flange nut. Motor has increased torque and higher overload capacity for quicker material removal and longer life. Metabo S-automatic Torque Limiting Clutch minimizes kick-back when disc jams unexpectedly. Paddle switch with dead-man function is safe to operate due to an ergonomically integrated nonslip switch.
Show More Close
 

Technical Specifications

Item # 49WM34
Mfr. Model # WP 9-115 Quick
UNSPSC #27112704
Shipping Weight 6.2 lbs
Country of Origin Germany *
Item Angle Grinder
Wheel Dia. 4-1/2"
Nominal Amps 8
No Load RPM 10,500
Switch Type Paddle
Voltage 120VAC
Corded/Cordless Corded
Spindle Thread Size 5/8"-11
Tool Length 11-13/32"
Tool Weight 4.6 lb.
Speed Type Single
Handle Design Barrel Grip
Cord Length 9.0 ft.
Number of Conductors 2
Features Wheel Guard, Side Handle, Inner Flange, Locking Nut, Limited Edition 50th Anniversary Grinding Wheel, Angle Grinder Safety Video
Includes Wheel Guard, Side Handle, Inner Flange, Locking Nut, Limited Edition 50th Anniv. Grinding Wheel, Angle Grinder Safety Video
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close