Check Availability
  • METABO 

    Angle Grinder, 4-1/2" or 5" Wheel Dia., 10 Amps, 120VAC, 11,000 No Load RPM, Paddle Switch

  • Item # 419J91
  • Mfr. Model # WP 1200-125 RT
Angle Grinder, 4-1/2" or 5" Wheel Dia., 10 Amps, 120VAC, 11,000 No Load RPM, Paddle Switch
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 419J91
Mfr. Model # WP 1200-125 RT
UNSPSC #27112704
Shipping Weight 8.1 lbs
Country of Origin China *
Item Angle Grinder
Wheel Dia. 4-1/2" or 5"
Nominal Amps 10
No Load RPM 11,000
Switch Type Paddle
Lock-on No
Lock-off Yes
Voltage 120VAC
Corded/Cordless Corded
Spindle Thread Size 5/8"-11
Tool Length 15-23/64"
Tool Weight 5.3 lb.
Speed Type Single
Handle Design Rat tail
Cord Length 8.0 ft.
Number of Conductors 2
Features Adjustable Guard, Metabo Heavy Duty Motor, (TC) Speed Stabilization, Rat Tail and Ergonomic Side Handle
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.