Check Availability
  • METABO 

    Angle Grinder, 4-1/2" or 5" Wheel Dia., 13 Amps, 120VAC, 3500 to 11000 No Load RPM, Trigger Switch

  • Item # 419J90
  • Mfr. Model # WEV 1500-125 RT
Angle Grinder, 4-1/2" or 5" Wheel Dia., 13 Amps, 120VAC, 3500 to 11000 No Load RPM, Trigger Switch
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 419J90
Mfr. Model # WEV 1500-125 RT
UNSPSC #27112704
Shipping Weight 8.5 lbs
Country of Origin China *
Item Angle Grinder
Wheel Dia. 4-1/2" or 5"
Nominal Amps 13
No Load RPM 3500 to 11000
Switch Type Trigger
Lock-on Yes
Lock-off No
Voltage 120VAC
Corded/Cordless Corded
Spindle Thread Size 5/8"-11
Tool Length 15-23/64"
Tool Weight 5.3 lb.
Speed Type Variable
Handle Design Rat tail
Cord Length 8.0 ft.
Number of Conductors 2
Features Adjustable Guard, Metabo Heavy Duty Motor, (VTC) Variable Speed Dial, Electronic Power Interruption and Overload Protection, Rat Tail and Ergonomic Side Handle
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.