Check Availability
  • METABO 

    Angle Grinder, 6" Wheel Dia., 15 Amps, 120VAC, 9600 No Load RPM, Paddle Switch

  • Item # 419J88
  • Mfr. Model # WEPBA 17-150 Quick DS
Angle Grinder, 6" Wheel Dia., 15 Amps, 120VAC, 9600 No Load RPM, Paddle Switch Angle Grinder,120VAC,16" Tool L Angle Grinder,120VAC,16" Tool L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 419J88
Mfr. Model # WEPBA 17-150 Quick DS
UNSPSC #27112704
Shipping Weight 7.8 lbs
Country of Origin Germany *
Item Angle Grinder
Wheel Dia. 6"
Nominal Amps 15
No Load RPM 9600
Switch Type Paddle
Lock-on No
Lock-off Yes
Voltage 120VAC
Corded/Cordless Corded
Spindle Thread Size 5/8"-11
Tool Length 16"
Tool Weight 6.2 lb.
Speed Type Single
Handle Design Barrel Grip
Cord Length 8.0 ft.
Number of Conductors 2
Features Tool Free Quick Change System, S-Automatic Safety Clutch, Adjustable Guard, Paddle Switch, Fast Brake, Auto-Balancer, Electronic Power Interruption and Overload Protection Metabo Longlife Motor, Ergonomic Rat Tail, Anti-Vibration Side Handle and Drop Secure Tethering Point
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.