Check Availability
  • METABO 

    Angle Grinder, 5" Wheel Dia., 13 Amps, 120VAC, 9600 No Load RPM, Trigger Switch

  • Item # 39RY51
  • Mfr. Model # WE15-125 HD
Angle Grinder, 5" Wheel Dia., 13 Amps, 120VAC, 9600 No Load RPM, Trigger Switch Angle Grinder,5",13 A,9600 RPM,120VAC Angle Grinder,5",13 A,9600 RPM,120VAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

5" Angle Grinder with adjustable speed from Metabo® has high service life for extreme applications. Tacho-Constamatic (TC) Full Wave Electronics provides constant speed under load for fast progress. M-Quick System for tool-free disc change at the touch of a button by means of a flange nut. Metabo Vibra-Tech (MVT) side handle dampens vibration for convenient, continuous operation. Motor has increased torque and higher overload capacity for quicker material removal and longer life. Metabo S-automatic Torque Limiting Clutch minimizes kick-back when disc jams unexpectedly.
Show More Close
 

Technical Specifications

Item # 39RY51
Mfr. Model # WE15-125 HD
UNSPSC #27112704
Shipping Weight 7.12 lbs
Country of Origin Germany *
Item Angle Grinder
Wheel Dia. 5"
Nominal Amps 13
No Load RPM 9600
Switch Type Trigger
Lock-on No
Lock-off No
Voltage 120VAC
Corded/Cordless Corded
Spindle Thread Size 5/8"-11
Tool Length 15-7/64"
Tool Weight 5.5 lb.
Speed Type Single
Handle Design Barrel Grip
Cord Length 9.0 ft.
Number of Conductors 2
Features Metabo Long-Life Motor with Up to 50% More Torque for Quicker Material Removal, Up to 20% Higher Overload Capacity and 30% More Protection Against Dust and Debris for Longer Service Life, Specially Engineered Gear Reduction for The Highest Torque In Heavy Duty Concrete and Masonry Applications, Die-Cast Aluminum Gearbox and Flange with The Most Efficient Heat Dissipation for Extended Run Times and Longest Tool Life in Concrete and Masonry Applications, Electronic Speed Stabilization Maintains The Speed of The tool for Maximum Productivity Even Under Heavy Operating Conditions, Electronic Overload Protection Which Helps Protect The Tool From Overheating In Demanding Applications Providing Long Service Life, Electronic Soft Start for Smooth Startup, Increased User Control and Extended Motor Life, Power Interruption Protection Which Prevents Unintentional Starting of The Machine When There is Temporary Loss of Power, Tool-Free Adjustable Guard with 7 Locking Positions, Gear Housing Can Be Rotated At 90 Degrees Steps for Increased Comfort and Ergonomics During Left-Handed Operation or for Cutting Applications, Auto-Stop Carbon Brushes to Protect The Motor
Includes Type-27 Guard, Anti-Vibration Side Handle, Inner Flange, Locking Nut, Offset Spanner Wrench
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.