Check Availability
  • METABO 

    Angle Grinder, 5" Wheel Dia., 10 Amps, 120VAC, 9600 No Load RPM, Slide Switch

  • Item # 39RY49
  • Mfr. Model # W 12-125 HD
Angle Grinder, 5" Wheel Dia., 10 Amps, 120VAC, 9600 No Load RPM, Slide Switch Angle Grinder,5",10 A,9600 RPM,120VAC Angle Grinder,5",10 A,9600 RPM,120VAC Angle Grinder,5",10 A,9600 RPM,120VAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

5" Angle Grinder from Metabo® features Metabo VibraTech (MVT) side handle which dampens vibration for convenient continuous operation. Aluminum flange lengthens service life when using heavy accessories such as diamond discs. Motor has increased torque and higher overload capacity for quicker material removal and longer life. Metabo S-automatic Torque Limiting Clutch minimizes kick-back when disc jams unexpectedly.
Show More Close
 

Technical Specifications

Item # 39RY49
Mfr. Model # W 12-125 HD
UNSPSC #27112704
Shipping Weight 6.72 lbs
Country of Origin Germany *
Item Angle Grinder
Wheel Dia. 5"
Nominal Amps 10
No Load RPM 9600
Switch Type Slide
Lock-on No
Lock-off No
Voltage 120VAC
Corded/Cordless Corded
Spindle Thread Size 5/8"-11
Tool Length 13-13/16"
Tool Weight 9.7 lb.
Speed Type Single
Handle Design Barrel Grip
Cord Length 9.0 ft.
Number of Conductors 2
Features Metabo Long-Life Motor with Up to 50% More Torque for Quicker Material Removal, Up to 20% Higher Overload Capacity and 30% More Protection Against Dust and Debris for Longer Service Life, Specially Engineered Gear Reduction for The Highest Torque In Heavy Duty Concrete and Masonry Applications, Die-Cast Aluminum Gearbox and Flange with The Most Efficient Heat Dissipation for Extended Run Times and Longest Tool Life in Concrete and Masonry Applications, Suitable for AC/DC Operation, Tool-Free Adjustable Guard with 7 Locking Positions, Gear Housing Can Be Rotated At 90 Degrees Steps for Increased Comfort and Ergonomics During Left-Handed Operation or for Cutting Applications, Auto-Stop Carbon Brushes to Protect The Motor
Includes Type-27 guard, Anti-Vibration Side Handle, Inner Flange, Locking Nut, Offset Spanner Wrench
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.