Check Availability
  • METABO 

    Angle Grinder, 9" Wheel Dia., 15 Amps, 120VAC, 6600 No Load RPM, Trigger Switch

  • Item # 38ZM46
  • Mfr. Model # W26-230 MVT 9" GRINDER D
Angle Grinder, 9" Wheel Dia., 15 Amps, 120VAC, 6600 No Load RPM, Trigger Switch Angle Grinder,9'',15 A,6600 RPM,120VAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This angle grinder is ideal for jobs with cut-off wheels and also for left-handed users. The rear handle can be turned in either direction through 90° without the use of tools. The wheel guard can be turned on the grinder's collar, also without the use of tools. It is prevented from sliding off the collar by a locking device. The 2400 watt motor is protected by auto-stop carbon brushes.
Show More Close
 

Technical Specifications

Item # 38ZM46
Mfr. Model # W26-230 MVT 9" GRINDER D
UNSPSC #27112704
Shipping Weight 15.6 lbs
Country of Origin Germany *
Item Angle Grinder
Wheel Dia. 9"
Nominal Amps 15
No Load RPM 6600
Switch Type Trigger
Lock-on No
Lock-off Yes
Voltage 120VAC
Corded/Cordless Corded
Spindle Thread Size 5/8"-11
Tool Length 18"
Tool Weight 13.9 Lb.
Speed Type Single
Handle Design Rat Tail
Cord Length 13.0 ft.
Number of Conductors 2
Features High Efficiency, Increased Torque, Die Cast Aluminum Gear Housing, Handle for Vibration Damping, Winding Protection Grid, Switch to Stops Tool When Released
Includes Side Handle, Type 27 Wheel Guard
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.