Check Availability
  • Electric Angle Grinders
  • METABO 

    Angle Grinder, 7" Wheel Dia., 15 Amps, 120VAC, 8500 No Load RPM, Trigger Switch

  • Item # 38ZM42
  • Mfr. Model # W24-180 MVT DM
Angle Grinder, 7" Wheel Dia., 15 Amps, 120VAC, 8500 No Load RPM, Trigger Switch
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This angle grinder is ideal for jobs with cut-off wheels and also for left-handed users. The rear handle can be turned in either direction through 90° without the use of tools. The wheel guard can be turned on the grinder's collar, also without the use of tools. It is prevented from sliding off the collar by a locking device. The 2400 watt motor is protected by auto-stop carbon brushes.
Show More Close
 

Technical Specifications

Item # 38ZM42
Mfr. Model # W24-180 MVT DM
UNSPSC #27112704
Shipping Weight 14.2 lbs
Country of Origin Germany *
Item Angle Grinder
Wheel Dia. 7"
Nominal Amps 15
No Load RPM 8500
Switch Type Trigger
Lock-on Yes
Lock-off Yes
Voltage 120VAC
Corded/Cordless Corded
Spindle Thread Size 5/8"-11
Tool Length 18"
Tool Weight 12.6 lb.
Speed Type Single
Handle Design Rat Tail
Cord Length 13.0 ft.
Number of Conductors 2
Features High Efficiency, Increased Torque, Die Cast Aluminum Gear Housing, Safety Lock Switch, Winding Protection Grid, Auto-Stop Carbon Brushes, Handle for Vibration Damping
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.