Check Availability
Angle Grinder, 4-1/2" or 5" Wheel Dia., 13 Amps, 120VAC, 2800 to 11,000 No Load RPM, Slide Switch Angle Grinder,5",13 A,2800 to 11,000 RPM Angle Grinder,5",13 A,2800 to 11,000 RPM Angle Grinder,5",13 A,2800 to 11,000 RPM
  • METABO 

    Angle Grinder, 4-1/2" or 5" Wheel Dia., 13 Amps, 120VAC, 2800 to 11,000 No Load RPM, Slide Switch

  • Item # 36XM18
  • Mfr. Model # WEV 15-125 QUICK INOX
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. This item is restricted in certain countries. 

Product Details

With a powerful 1550 watt motor, high torque gear reduction, variable speed control, and an intelligent electronics package that monitors motor output, this compact angle grinder is engineered for stainless steel preparation. The motor optimizes air flow for cooler operation and extended longevity in harsh environments. Features include a quick-change wheel system for fast wheel changes, a tool-free quick-positioning guard for fast change-over from grinding to cutting, and a side-mounted slide lock-on switch. The antivibration side handle reduces vibration for improved comfort and the automatic safety slip clutch boosts safety by helping to prevent kick-back if a disc or wheel should jam. Electronic features include speed stabilization, overload protection, power interruption protection, and soft start.
Show More Close
 

Technical Specifications

Item # 36XM18
Mfr. Model # WEV 15-125 QUICK INOX
UNSPSC #27112704
Catalog Page 721
Shipping Weight 7.2 lbs
Country of Origin Germany *
Item Angle Grinder
Wheel Dia. 4-1/2" or 5"
Nominal Amps 13
No Load RPM 2800 to 11,000
Switch Type Slide
Lock-on Yes
Lock-off No
Voltage 120VAC
Corded/Cordless Corded
Spindle Thread Size 5/8"-11
Tool Length 12-1/2"
Tool Weight 5.5 lb.
Speed Type Variable
Handle Design Barrel Grip
Cord Length 8.0 ft.
Number of Conductors 2
Features Electronic Variable Speed, Speed Stabilization and Soft Start, Safety Slip Clutch, Power Interruption Protection, Tool-Free Adjustable Guard, Anti-Vibration Side Handle
Includes 5" Type-27 Guard, Anti-Vibration Side Handle, Inner Flange, Quick Flange Nut

* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Antigua and Barbuda, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Barbados, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Brazil, Bahamas, Bhutan, Bouvet Islands, Botswana, Belarus, Belize, Canada, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Colombia, Costa Rica, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Dominica, Dominican Republic, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Grenada, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guatemala, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Honduras, Croatia, Haiti, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jamaica, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, St. Kitts and Nevis, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, St. Lucia, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Mexico, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Nicaragua, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Panama, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, El Salvador, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Trinidad and Tobago, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, St. Vincent and the Grenadines, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia and Zimbabwe.

This item is restricted for international sale.