Check Availability
  • METABO 

    Angle Grinder, 7" Wheel Dia., 15 Amps, 120VAC, 8500 No Load RPM, Trigger Switch

  • Item # 34TE33
  • Mfr. Model # W24-180 MVT
Angle Grinder, 7" Wheel Dia., 15 Amps, 120VAC, 8500 No Load RPM, Trigger Switch Angle Grinder,7",15 A,8500 RPM,120VAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 2400 watt angle grinder has auto-stop carbon brushes to protect the motor. It's ideal for jobs with cut-off wheels and also for left-handed users. The rear handle can be turned in either direction through 90° without the use of any tools. The wheel guard can be turned on the grinder's collar without the use of tools. It is prevented from sliding off the collar of the grinder by a locking device. The VibraTech handle reduces vibration by up to 60%.
Show More Close
 

Technical Specifications

Item # 34TE33
Mfr. Model # W24-180 MVT
UNSPSC #27112704
Catalog Page 722
Shipping Weight 14.2 lbs
Country of Origin Germany *
Item Angle Grinder
Wheel Dia. 7"
Nominal Amps 15
No Load RPM 8500
Switch Type Trigger
Lock-on Yes
Lock-off Yes
Voltage 120VAC
Corded/Cordless Corded
Spindle Thread Size 5/8"-11
Tool Length 18"
Tool Weight 12.6 lb.
Speed Type Single
Handle Design Rat Tail
Cord Length 13.0 ft.
Number of Conductors 2
Features 3-Postion Side Handle, Rotating Main Handle, Auto-Stop Carbon Brushes
Includes Type 27 Guard, Side Handle
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.